Motion
16101-2RS1

SKF
16101-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 30 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
Mi Item #07408904
MFR #16101-2RS1
Price$58.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
16101-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 30 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
Mi Item #07408904
MFR #16101-2RS1

Mfr description
16101 2RS1
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.59/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    8 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    16101 2RS1
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 16101-2RS1 is a 12 mm bore radial/deep groove ball bearing with 30 mm OD, 8 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    16101-2RS1
  • Max Rpm
    16000 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1140 lbf
  • Radial Static Load Capacity
    530 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    161
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570953749
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)