Motion
6002-2Z

SKF
6002-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Shielded, Without Snap Ring
Mi Item #07408919
MFR #6002-2Z
Price$36.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6002-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Shielded, Without Snap Ring
Mi Item #07408919
MFR #6002-2Z

Mfr description
6002-2Z (CN) BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.34/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    9 mm
  • Precision Rating
    Not Rated

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    6002-2Z (CN) BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 6002-2Z is a radial deep groove ball bearing with a 15 mm bore, double shielded, 32 mm outside diameter, and 9 mm width for compact applications.
  • Manufacturer Catalog Number
    6002-2Z
  • Max Rpm
    26000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5.85 kN
  • Radial Static Load Capacity
    2.85 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577758644
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)