Motion
6006ZZE
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Double Shielded, Without Snap Ring
MI ITEM #07408923
MFR #6006ZZE
Your Price$27.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Double Shielded, Without Snap Ring
MI ITEM #07408923
MFR #6006ZZE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.10/each(List $37.39)

Overview

Mfr description
6006 ZZE DEEP GROOVE RADIAL BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6006ZZEBSRM
  • Manufacturer Upc Number
    4991893524246
  • UPC_NO
    4991893524246
  • Weight
    0.26 lbs
  • Description
    6006 ZZE DEEP GROOVE RADIAL BALL BEARING
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.52
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6006ZZEBSRM is a 30 mm bore radial deep groove ball bearing with double shields and 55 mm outside diameter for protected operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text