Motion
6010.2ZR.L38

FAG (SCHAEFFLER)
6010.2ZR.L38

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Double Shielded, Without Snap Ring
MI ITEM #07408930
MFR #6010.2ZR.L38
Price$94.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6010.2ZR.L38

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Double Shielded, Without Snap Ring
MI ITEM #07408930
MFR #6010.2ZR.L38

Mfr description
6010-2Z-L038
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.60/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    6010-2Z-L038
  • Finish Coating
    Uncoated
  • Long Description
    The 6010.2ZR.L38 is a 50 mm bore radial/deep groove ball bearing with 80 mm OD, 16 mm width, straight design, double shielded.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6010.2ZR.L38
  • Manufacturer Upc Number
    4012802650440
  • Max Rpm
    10400 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    22000 N
  • Radial Static Load Capacity
    15800 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012802650440

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)