Motion
6017-Z
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Single Shielded, Without Snap Ring
MI ITEM #07408939
MFR #6017-Z
Price$341.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Single Shielded, Without Snap Ring
MI ITEM #07408939
MFR #6017-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$341.58/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Shielded
  • Description
    6017-Z
  • Finish Coating
    Uncoated
  • Long Description
    The 6017-Z is an 85 mm bore radial/deep groove ball bearing with 130 mm OD, 22 mm width, straight design, single shielded.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6017-Z
  • Manufacturer Upc Number
    4012801201612
  • Max Rpm
    6100 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    53000 N
  • Radial Static Load Capacity
    43000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801201612

Overview

Mfr description
6017-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text