Motion
6005.2ZR.L38

FAG (SCHAEFFLER)
6005.2ZR.L38

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Double Shielded, Without Snap Ring
MI ITEM #07408956
MFR #6005.2ZR.L38
Price$37.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6005.2ZR.L38

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Double Shielded, Without Snap Ring
MI ITEM #07408956
MFR #6005.2ZR.L38

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$37.87/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    6005-C-2Z-L038 BALL BRG
  • Finish Coating
    Uncoated
  • Long Description
    The 6005.2ZR.L38 is a 25 mm bore radial/deep groove ball bearing with 47 mm OD, 12 mm width, straight design, double shielded.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6005.2ZR.L38
  • Manufacturer Upc Number
    4012802648973
  • Max Rpm
    18600 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    10700 N
  • Radial Static Load Capacity
    5900 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012802648973

Overview

Mfr description
6005-C-2Z-L038 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text