Motion
1C-268
One Piece Split Clamp Collar - One Piece - Split, Steel, 2.6875 in Bore, 4.0000 in OD, 0.8750 in Width
MI ITEM #07409007
MFR #1C-268
Your Price$60.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Steel, 2.6875 in Bore, 4.0000 in OD, 0.8750 in Width
MI ITEM #07409007
MFR #1C-268

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$60.96/each(List $84.11)

Overview

Mfr description
1C-268 SET COLLAR W/DRILLED AND TAPPED

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    2.6875 in
  • Construction
    One Piece - Split
  • Outside Diameter
    4.0000 in
  • Width
    0.8750 in
  • Material
    Steel
  • Weight
    1.656971 lbs
  • Manufacturer Catalog Number
    1C-268
  • Manufacturer Upc Number
    044861130346
  • UPC_NO
    044861130346
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text