Motion
LF880TAB RT-4.5IN 1SD60-T1P

REXNORD INC
LF880TAB RT-4.5IN 1SD60-T1P

Side Flexing, 4.5000 in Flight Width, 1.5000 in Chain Pitch
Mi Item #07409008
MFR #LF880TAB RT-4.5IN 1SD60-T1P
Price$172.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF880TAB RT-4.5IN 1SD60-T1P

Side Flexing, 4.5000 in Flight Width, 1.5000 in Chain Pitch
Mi Item #07409008
MFR #LF880TAB RT-4.5IN 1SD60-T1P

Mfr description
10301143 LF880TAB RT 4.5 SD60 T1P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.18/each

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.2400 in

Details

  • Chain Material
    Low Friction Tan
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)