Overview
Mfr description
GRG-BMQ-826-20-R-56GROVE REDUCER
Specifications
- Center Distance2.6200 in
- Ratio20:1
- Input TypeC-Face Quill
- Input Size0.5000 in
- Output TypeSolid
- Output Size1.2500 in
- Output DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data