1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
15373 1537CW VENTURE TAPE, METAL BUILD FACING TAPE, 70-0089-0663-1,72MMX45.
3M™ Venture Tape™ Metal Building Facing Tape 1537CW, White, 72 mm x 45.7 m, 16 rolls per case
Mi Item #
07409174
MFR #
15373 1537CW VENTURE TAPE, METAL BUILD FACING TAPE, 70-0089-0663-1,72MMX45.
Price
$53.17
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Shielding Tape
3M 15373 1537CW VENTURE TAPE, METAL BUILD FACING TAPE, 70-0089-0663-1,72MMX45.
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
15373 1537CW VENTURE TAPE, METAL BUILD FACING TAPE, 70-0089-0663-1,72MMX45.
3M™ Venture Tape™ Metal Building Facing Tape 1537CW, White, 72 mm x 45.7 m, 16 rolls per case
Mi Item #
07409174
MFR #
15373 1537CW VENTURE TAPE, METAL BUILD FACING TAPE, 70-0089-0663-1,72MMX45.
Mfr description
15373 1537CW VENTURE TAPE, METAL BUILD
For industrial/occupational use only. Not for consumer sale or use.
ASTM C1136 Type IV
Tri-directional reinforcement
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$53
.17
/each
Add to Cart
Specifications
Dimensions
Length
50 yd
Width
2.83 in
Details
Color
White
Manufacturer Upc Number
00750351153732
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items