Motion
16011C3

NTN
16011C3

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 90 mm OD, 11 mm Width, Open, Without Snap Ring
Mi Item #07409213
MFR #16011C3
Price$125.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
16011C3

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 90 mm OD, 11 mm Width, Open, Without Snap Ring
Mi Item #07409213
MFR #16011C3

Mfr description
16011C3 MEDIUM SIZE BALL BRG(THIN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.90/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4331 in, 11.000 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    11 mm
  • Precision Rating
    Class 0
  • Weight
    0.553 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16011C3 MEDIUM SIZE BALL BRG(THIN)
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The 16011C3 is a radial/deep groove ball bearing with a 55mm bore, straight design, open type, 90mm OD, and 11mm width for industrial applications.
  • Manufacturer Catalog Number
    16011C3
  • Manufacturer Upc Number
    4547359258356
  • Max Rpm
    9000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4630 lbf
  • Radial Static Load Capacity
    3430 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359258356
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)