Motion
6316 M/C3

SKF
6316 M/C3

Radial/deep Groove Ball Bearing - Straight Bore, Without Snap Ring, C3 Internal Clearance
Mi Item #07409217
MFR #6316 M/C3
Price$1,975.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6316 M/C3

Radial/deep Groove Ball Bearing - Straight Bore, Without Snap Ring, C3 Internal Clearance
Mi Item #07409217
MFR #6316 M/C3

Mfr description
6316 M/C3 RADIAL DEEP GROOVE BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,975.72/each

Specifications

Details

  • Ball Retainer Material
    Machined Brass
  • Bore Type
    Straight
  • Internal Clearance
    C3
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    No
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)