Motion
604-2Z

SKF
604-2Z

Radial/deep Groove Ball Bearing - Straight Bore, 4 mm ID, 12 mm OD, 4 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #07409222
MFR #604-2Z
Price$17.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
604-2Z

Radial/deep Groove Ball Bearing - Straight Bore, 4 mm ID, 12 mm OD, 4 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #07409222
MFR #604-2Z

Mfr description
604 2Z BALL BEARING
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.95/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.2 mm
  • Inner Ring Width
    4 mm
  • Outside Diameter  
    12 mm
  • Overall Width  
    4 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.01 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    604 2Z BALL BEARING
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    The 604-2Z is a 4 mm bore radial/deep groove ball bearing with 12 mm OD, 4 mm width, straight design, double shielded.
  • Manufacturer Catalog Number
    604-2Z
  • Manufacturer Upc Number
    7316571030302
  • Max Rpm
    120000 rpm
  • Maximum Operating RPM
    60000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    180 lbf
  • Radial Static Load Capacity
    60 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Tinplate
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571030302

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)