Motion
6001-ZZ-NR

TIMKEN
6001-ZZ-NR

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Shielded, With Snap Ring
MI ITEM #07409385
MFR #6001-ZZ-NR
Price$55.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6001-ZZ-NR

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Shielded, With Snap Ring
MI ITEM #07409385
MFR #6001-ZZ-NR

Mfr description
6001-ZZ-NR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.68/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.02 kg

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    6001-ZZ-NR
  • Internal Clearance
    C0
  • Long Description
    The 6001-ZZ-NR is a 12 mm bore radial/deep groove ball bearing with 28 mm OD, 8 mm width, straight design, double shielded type.
  • Manufacturer Catalog Number
    6001-ZZ-NR
  • Manufacturer Upc Number
    013992159359
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5.1 kN
  • Radial Static Load Capacity
    2.4 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6000
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    013992159359

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)