Motion
6310-2RS-NR

TIMKEN
6310-2RS-NR

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Double Sealed, With Snap Ring
MI ITEM #07409511
MFR #6310-2RS-NR
Your Price$279.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6310-2RS-NR

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Double Sealed, With Snap Ring
MI ITEM #07409511
MFR #6310-2RS-NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$279.11/each(List $320.98)

Overview

Mfr description
6310-2RS-NR
  • Snap ring provides an adequate shoulder without sacrificing capacity

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C0
  • Max Operating Temperature
    120° C
  • Bearing Material
    Steel
  • Inner Ring Width
    1.063 in
  • Fillet Radius
    0.0787 in
  • Series
    6300
  • Manufacturer Catalog Number
    6310-2RS-NR
  • Manufacturer Upc Number
    013992159144
  • UPC_NO
    013992159144
  • Weight
    2.337 lbs
  • Type Of Bearing
    Ball Bearing
  • Component Type
    Assembly
  • Features & Benefits
    Snap ring provides an adequate shoulder without sacrificing capacity
  • Maximum Operating RPM
    7200 RPM (grease), 10000 RPM (oil)
  • Outer Diameter Type
    Cylindrical
  • Precision Class
    ISO Normal/ABEC1
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single
  • Min Operating Temperature
    -40° C
  • Self Aligning
    No
  • Description
    6310-2RS-NR
  • Retainer Material
    Cold Rolled Steel
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6310-2RS-NR is a 50 mm bore radial/deep groove ball bearing with 110 mm OD, 27 mm width, straight design, double sealed type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text