Motion
6000-RS-C3

TIMKEN
6000-RS-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Single Sealed, Without Snap Ring
Mi Item #07409528
MFR #6000-RS-C3
Price$32.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6000-RS-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Single Sealed, Without Snap Ring
Mi Item #07409528
MFR #6000-RS-C3

Mfr description
6000-RS-C3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.89/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.02 kg

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Sealed
  • Description
    6000-RS-C3
  • Internal Clearance
    C3
  • Long Description
    The 6000-RS-C3 is a 10 mm bore radial/deep groove ball bearing with 26 mm OD, 8 mm width, straight design, single sealed type.
  • Manufacturer Catalog Number
    6000-RS-C3
  • Manufacturer Upc Number
    013992159151
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4.6 kN
  • Radial Static Load Capacity
    2 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    013992159151
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)