Motion
6300-Z-C3

TIMKEN
6300-Z-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 35 mm OD, 11 mm Width, Single Shielded, Without Snap Ring
MI ITEM #07409580
MFR #6300-Z-C3
Your Price$49.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6300-Z-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 35 mm OD, 11 mm Width, Single Shielded, Without Snap Ring
MI ITEM #07409580
MFR #6300-Z-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$49.51/each(List $56.94)

Overview

Mfr description
6300-Z-C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Precision Rating
    ABEC 1
  • Cage Material
    Steel
  • Fillet Radius
    0.6 mm
  • Series
    6300
  • Radial Dynamic Load Capacity
    8.1 kN
  • Radial Static Load Capacity
    3.4 kN
  • Manufacturer Catalog Number
    6300-Z-C3
  • Manufacturer Upc Number
    0013992037824
  • UPC_NO
    013992037824
  • Weight
    0.05 kg
  • Description
    6300-Z-C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6300-Z-C3 is a 10 mm bore radial/deep groove ball bearing with 35 mm OD, 11 mm width, straight design, single shielded type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text