Motion
63000-2RS-C3

TIMKEN
63000-2RS-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #07409709
MFR #63000-2RS-C3
Price$85.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
63000-2RS-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #07409709
MFR #63000-2RS-C3

Mfr description
63000-2RS-C3
  • Super finished raceways
  • Quiet operations
  • ISO standard interchangeable dimensions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.80/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Fillet Radius
    0.0118 in
  • Inner Ring Width
    0.472 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    26 mm
  • Overall Width  
    12 mm
  • Weight
    0.055 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Component Type
    Assembly
  • Description
    63000-2RS-C3
  • Features & Benefits
    • Super finished raceways • Quiet operations • ISO standard interchangeable dimensions • Electric Motor Quality (EMQ) • Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
  • Internal Clearance
    C3
  • Long Description
    The 63000-2RS-C3 is a 10 mm bore radial/deep groove ball bearing with 26 mm OD, 12 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    63000-2RS-C3
  • Manufacturer Upc Number
    013992160782
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    33000 RPM (grease), 49000 RPM (oil)
  • Min Operating Temperature
    -40° C
  • Precision Class
    ISO Normal/ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Self Aligning
    No
  • Series
    63000
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    013992160782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)