Motion
SG223ELPAK5

LINK-BELT
SG223ELPAK5

Link-Belt Ball Insert Bearing - 1.4375 in Bore Diam., 2.8350 in OD, Intermediate Duty, Set Screw Locking
Mi Item #07409850
MFR #SG223ELPAK5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SG223ELPAK5

Link-Belt Ball Insert Bearing - 1.4375 in Bore Diam., 2.8350 in OD, Intermediate Duty, Set Screw Locking
Mi Item #07409850
MFR #SG223ELPAK5

Mfr description
SG223ELPAK5 BRG
  • Product Family: Ball Bearing; Line: Link-Belt Mounted
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Outside Diameter  
    2.8350 in
  • Weight
    0.93 lbs

Details

  • Duty Type
    Intermediate Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Preservative Only - No Grease
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662864827669
  • Product Type
    Ball Insert Bearings
  • Retainer Material
    Nylon
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662864827669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)