Specifications
Dimensions
- Stroke12 in
Details
- Auto-SwitchWith Auto Switch (Magnetic Piston)
- Country of OriginUS
- Cushion TypeCushion Both Ends
- Made to OrderYes
- Mounting TypeRod Trunnion
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)