Motion
6411 NR

SKF
6411 NR

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 140 mm OD, 33 mm Width, Open, With Snap Ring
MI ITEM #07410122
MFR #6411 NR
List Price$1,056.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6411 NR

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 140 mm OD, 33 mm Width, Open, With Snap Ring
MI ITEM #07410122
MFR #6411 NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,056.51/each for your price

Overview

Mfr description
6411 NR SINGLE ROW BALL BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    33 mm
  • Element Material
    Bearing steel
  • Series
    64
  • Radial Dynamic Load Capacity
    22368 lbf
  • Radial Static Load Capacity
    13938 lbf
  • Manufacturer Catalog Number
    6411 NR
  • UPC_NO
    7316570650525
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    6411 NR SINGLE ROW BALL BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6411 NR is a 55 mm bore radial/deep groove ball bearing with 140 mm OD, 33 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text