Motion
6038

NTN
6038

Radial/Deep Groove Ball Bearing - Straight Bore, 190 mm ID, 290 mm OD, 46 mm Width, Open, Without Snap Ring
Mi Item #07410125
MFR #6038
Price$2,766.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6038

Radial/Deep Groove Ball Bearing - Straight Bore, 190 mm ID, 290 mm OD, 46 mm Width, Open, Without Snap Ring
Mi Item #07410125
MFR #6038

Mfr description
6038 RADIAL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,766.11/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.8110 in, 46.000 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    46 mm
  • Precision Rating
    Class 0
  • Weight
    20.238 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6038 RADIAL BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6038 is a 190 mm bore radial/deep groove ball bearing with 290 mm OD, 46 mm width, straight design, open type.
  • Manufacturer Catalog Number
    6038
  • Manufacturer Upc Number
    4547359339017
  • Max Rpm
    2500 rpm
  • Maximum RPM (Grease)
    2100 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    197000 N
  • Radial Static Load Capacity
    215000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359339017
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)