Motion
6303LLBNR

NTN
6303LLBNR

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Double Sealed, With Snap Ring, CN Internal Clearance
MI ITEM #07410128
MFR #6303LLBNR
Price$49.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6303LLBNR

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Double Sealed, With Snap Ring, CN Internal Clearance
MI ITEM #07410128
MFR #6303LLBNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.97/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    1 mm
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.26 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6303LLBNR BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The 6303LLBNR is a 17 mm bore radial/deep groove ball bearing with 47 mm OD, 14 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    6303LLBNR
  • Manufacturer Upc Number
    4547359572995
  • Max Operating Temperature
    248 °F, 120 °C
  • Max Rpm
    16000 rpm
  • Maximum Operating RPM
    16000 rpm
  • Maximum RPM (Grease)
    16000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13500 N
  • Radial Static Load Capacity
    6550 N
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    6300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359572995

Overview

Mfr description
6303LLBNR BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text