Motion
6309LLBNR

NTN
6309LLBNR

Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Double Sealed, With Snap Ring, CN Internal Clearance
Mi Item #07410129
MFR #6309LLBNR
Price$245.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6309LLBNR

Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Double Sealed, With Snap Ring, CN Internal Clearance
Mi Item #07410129
MFR #6309LLBNR

Mfr description
6309LLBNR BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.53/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    0.9843 in, 25.000 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.872 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6309LLBNR BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 6309LLBNR is a radial deep groove ball bearing with a 45 mm bore, double sealed, 100 mm outside diameter, and 25 mm width for heavy-duty use.
  • Manufacturer Catalog Number
    6309LLBNR
  • Manufacturer Upc Number
    4547359577112
  • Max Rpm
    8200 rpm
  • Maximum RPM (Grease)
    7000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13150 lbf
  • Radial Static Load Capacity
    7200 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Series
    63
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359577112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)