Motion
6009DDUNR
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 16 mm Width
MI ITEM #07410133
MFR #6009DDUNR
Price$138.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 16 mm Width
MI ITEM #07410133
MFR #6009DDUNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$138.38/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    75 mm
  • Overall Height
    16 mm
  • Overall Length
    75 mm
  • Overall Width  
    16 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Long Description
    The 6009DDUNR is a 45mm bore radial deep groove ball bearing with double seals, 75mm OD, and 16mm width for industrial use.
  • Manufacturer Catalog Number
    6009DDUNR
  • Manufacturer Upc Number
    029176367045
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176367045

Overview

Mfr description
6009 DDUNR BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text