Motion
6214DDUNR
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width
MI ITEM #07410134
MFR #6214DDUNR
Your Price$285.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width
MI ITEM #07410134
MFR #6214DDUNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$285.61/each(List $328.46)

Overview

Mfr description
6214DDUNR SINGLE ROW DEEP GROOVE BALL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    24 mm
  • Overall Width
  • Overall Length
    125 mm
  • Closure Type
    Double Sealed
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outer Ring Width
    24 mm
  • Manufacturer Catalog Number
    6214DDUNR
  • Manufacturer Upc Number
    029176555053
  • UPC_NO
    029176555053
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6214DDUNR is a radial deep groove ball bearing with a 70mm bore and 125mm outside diameter, ideal for smooth operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text