Motion
6205VVNR
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Sealed, With Snap Ring
MI ITEM #07410136
MFR #6205VVNR
Price$46.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Sealed, With Snap Ring
MI ITEM #07410136
MFR #6205VVNR

Mfr description
6205VVNR BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.54/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outer Ring Width
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Height
    15 mm
  • Overall Length
    15 mm
  • Overall Width  
    15 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Harmonization Code
    8482105048
  • Internal Clearance
    Normal Clearance
  • Long Description
    The 6205VVNR is a 25 mm bore radial deep groove ball bearing with a 52 mm outside diameter and 15 mm width, double sealed for longevity.
  • Manufacturer Catalog Number
    6205VVNR
  • Manufacturer Upc Number
    029176014376
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176014376

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)