Motion
6205VVNRC3
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width
MI ITEM #07410137
MFR #6205VVNRC3
Price$49.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width
MI ITEM #07410137
MFR #6205VVNRC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$49.37/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outer Ring Width
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Height
    15 mm
  • Overall Length
    15 mm
  • Overall Width  
    15 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The 6205VVNRC3 is a double-sealed radial/deep groove ball bearing with a 25 mm bore and 52 mm OD, suited for industrial automation.
  • Manufacturer Catalog Number
    6205VVNRC3
  • Manufacturer Upc Number
    029176717123
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176717123

Overview

Mfr description
6205 VVNR C3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text