Motion
6202VVNR
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Sealed, With Snap Ring
Mi Item #07410138
MFR #6202VVNR
Price$27.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Sealed, With Snap Ring
Mi Item #07410138
MFR #6202VVNR

Mfr description
6202 VVNR BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.44/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outer Ring Width
    11 mm
  • Outside Diameter  
    35 mm
  • Overall Height
    11 mm
  • Overall Length
    35 mm
  • Overall Width  
    11 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    -
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Harmonization Code
    8482105048
  • Internal Clearance
    Normal Clearance
  • Long Description
    The 6202VVNR is a 15 mm bore radial deep groove ball bearing with a 35 mm outside diameter and 11 mm width, double sealed for longevity.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6202VVNR
  • Manufacturer Upc Number
    029176034558
  • Maximum RPM (Grease)
    22000 rpm
  • Maximum RPM (Oil)
    28000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    1800 lbf
  • Radial Static Load Capacity
    840 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Two Non-Contact Seals
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176034558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)