Motion
6204VVNR
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Sealed, With Snap Ring
MI ITEM #07410139
MFR #6204VVNR
Price$35.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Sealed, With Snap Ring
MI ITEM #07410139
MFR #6204VVNR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$35.87/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outer Ring Width
    14 mm
  • Outside Diameter  
    47 mm
  • Overall Height
    14 mm
  • Overall Length
    47 mm
  • Overall Width  
    14 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Harmonization Code
    8482105048
  • Internal Clearance
    Normal Clearance
  • Long Description
    The 6204VVNR is a 20 mm bore radial deep groove ball bearing with a 47 mm outside diameter and 14 mm width, double sealed for longevity.
  • Manufacturer Catalog Number
    6204VVNR
  • Manufacturer Upc Number
    029176020476
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176020476

Overview

Mfr description
6204VVNR BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text