Motion
6304VVNR
Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 15 mm Width, Double Sealed, With Snap Ring
Mi Item #07410140
MFR #6304VVNR
Price$58.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 15 mm Width, Double Sealed, With Snap Ring
Mi Item #07410140
MFR #6304VVNR

Mfr description
6304VVNR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.09/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outer Ring Width
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Height
    15 mm
  • Overall Length
    15 mm
  • Overall Width  
    15 mm
  • Weight
    0.322 lbs, 0.146 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Long Description
    The 6304VVNR is a 20 mm bore radial/deep groove ball bearing with a 52 mm OD and 15 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6304VVNR
  • Manufacturer Upc Number
    029176034985
  • Max Rpm
    16000 rpm
  • Maximum Operating RPM
    16000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    17500 N, 3934.155 lbf
  • Radial Static Load Capacity
    7900 N, 1775.99 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176034985
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)