Motion
6309VVNRC3
Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Double Sealed, With Snap Ring, C3 Internal Clearance
Mi Item #07410142
MFR #6309VVNRC3
Price$211.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Double Sealed, With Snap Ring, C3 Internal Clearance
Mi Item #07410142
MFR #6309VVNRC3

Mfr description
6309 VVNR C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.91/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outer Ring Width
    25 mm
  • Outside Diameter  
    100 mm
  • Overall Height
    25 mm
  • Overall Length
    100 mm
  • Overall Width  
    25 mm
  • Weight
    1.841 lbs, 0.835 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6309VVNRC3 is a 45 mm bore radial/deep groove ball bearing with a 100 mm OD and 25 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6309VVNRC3
  • Manufacturer Upc Number
    029176695193
  • Max Rpm
    7500 rpm
  • Maximum Operating RPM
    7500 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    58500.0 N, 13151.3 lbf
  • Radial Static Load Capacity
    32000 N, 7193.9 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176695193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)