Motion
63001DDUC3
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 35 mm OD, 11 mm Width
Mi Item #07410148
MFR #63001DDUC3
Price$60.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 35 mm OD, 11 mm Width
Mi Item #07410148
MFR #63001DDUC3

Mfr description
63001DDUC3
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.30/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outer Ring Width
    11 mm
  • Outside Diameter  
    35 mm
  • Overall Height
    12 mm
  • Overall Length
    28 mm
  • Overall Width  
    11 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 63001DDUC3 is a 12 mm bore radial/deep groove ball bearing with a 35 mm OD and 11 mm width, ideal for long life.
  • Manufacturer Catalog Number
    63001DDUC3
  • Manufacturer Upc Number
    029176078781
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176078781
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)