Motion
6301DDUNR
Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 37 mm OD, 12 mm Width, Double Sealed, With Snap Ring, CN Internal Clearance
Mi Item #07410151
MFR #6301DDUNR
Price$47.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 37 mm OD, 12 mm Width, Double Sealed, With Snap Ring, CN Internal Clearance
Mi Item #07410151
MFR #6301DDUNR

Mfr description
6301DDUNR 6300 SERIES SINGLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.63/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    37 mm
  • Overall Height
    12 mm
  • Overall Length
    37 mm
  • Overall Width  
    12 mm

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    High-carbon chromium steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Flush Ground
    No
  • Harmonization Code
    8482105048
  • Internal Clearance
    CN
  • Long Description
    The 6301DDUNR is a 12 mm bore radial/deep groove ball bearing with a 37 mm OD and 12 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6301DDUNR
  • Manufacturer Upc Number
    029176946448
  • Max Rpm
    16000 rpm
  • Maximum Operating RPM
    16000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    10700 N
  • Radial Static Load Capacity
    4200 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Nitrile Rubber
  • Series
    6300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176946448
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)