Motion
6317DUC3
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width, Without Snap Ring, C3 Internal Clearance
MI ITEM #07410157
MFR #6317DUC3
Price$1,057.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width, Without Snap Ring, C3 Internal Clearance
MI ITEM #07410157
MFR #6317DUC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,057.05/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outer Ring Width
    41 mm
  • Outside Diameter  
    180 mm
  • Overall Height
    41 mm
  • Overall Length
    180 mm
  • Overall Width  
    41 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    6317DUC3
  • Manufacturer Upc Number
    029176946554
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176946554

Overview

Mfr description
6317DUC3 6300 SERIES SINGLE ROW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text