Motion
6319DUC3
Radial/deep Groove Ball Bearing - Straight Bore, 95 mm ID, 200 mm OD, 45 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #07410158
MFR #6319DUC3
Price$1,398.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 95 mm ID, 200 mm OD, 45 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #07410158
MFR #6319DUC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,398.10/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outer Ring Width
    45 mm
  • Outside Diameter  
    200 mm
  • Overall Height
    45 mm
  • Overall Length
    200 mm
  • Overall Width  
    45 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6319DUC3 is a 95 mm bore radial/deep groove ball bearing with a 200 mm OD and 45 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6319DUC3
  • Manufacturer Upc Number
    029176946561
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    168000 N, 37768 lbf
  • Radial Static Load Capacity
    119000 N, 26752 lbf
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176946561

Overview

Mfr description
6319DUC3 6300 SERIES SINGLE ROW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text