Motion
6219DU
Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 170 mm OD, 32 mm Width
Mi Item #07410162
MFR #6219DU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 170 mm OD, 32 mm Width
Mi Item #07410162
MFR #6219DU

Mfr description
6219DU 6200 SERIES SINGLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outer Ring Width
    32 mm
  • Outside Diameter  
    170 mm
  • Overall Height
    32 mm
  • Overall Length
    170 mm
  • Overall Width  
    32 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Long Description
    The 6219DU is a 95mm bore radial deep groove ball bearing with a single seal, 170mm OD, and 32mm width for industrial use.
  • Manufacturer Catalog Number
    6219DU
  • Manufacturer Upc Number
    029176946363
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176946363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)