Motion
6317DU
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width, Without Snap Ring
Mi Item #07410164
MFR #6317DU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width, Without Snap Ring
Mi Item #07410164
MFR #6317DU

Mfr description
6317DU 6300 SERIES SINGLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outer Ring Width
    41 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    41 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Long Description
    The 6317DU is an 85 mm bore radial/deep groove ball bearing with a 180 mm OD and 41 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6317DU
  • Manufacturer Upc Number
    029176556036
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176556036
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)