Motion
6318DU
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 190 mm OD, 43 mm Width, Without Snap Ring
MI ITEM #07410165
MFR #6318DU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 190 mm OD, 43 mm Width, Without Snap Ring
MI ITEM #07410165
MFR #6318DU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outer Ring Width
    43 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    43 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Long Description
    The 6318DU is a 90 mm bore radial/deep groove ball bearing with a 190 mm OD and 43 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6318DU
  • Manufacturer Upc Number
    029176946486
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176946486

Overview

Mfr description
6318DU 6300 SERIES SINGLE ROW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text