Specifications
Dimensions
- Bore Diameter100 mm
- Outer Ring Width47 mm
- Outside Diameter215 mm
- Overall Width47 mm
Details
- Bore TypeStraight
- Closure TypeSingle Sealed
- Country of OriginJP
- Harmonization Code8482105056
- Long DescriptionThe 6320DU is a 100 mm bore radial/deep groove ball bearing with a 215 mm OD and 47 mm width, ideal for long life.
- Manufacturer Catalog Number6320DU
- Manufacturer Upc Number029176946493
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO029176946493
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)