Motion
6006ZZNR
Radial & Deep Groove Ball Bearing - Straight Bore, Double Shielded, With Snap Ring
Mi Item #07410168
MFR #6006ZZNR
Price$103.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial & Deep Groove Ball Bearing - Straight Bore, Double Shielded, With Snap Ring
Mi Item #07410168
MFR #6006ZZNR

Mfr description
6006ZZNR BEARING BALL 2 SHIELDS SR
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.09/each

Specifications

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)