Motion
6234C3
Radial/Deep Groove Ball Bearing - Straight Bore, 170 mm ID, 310 mm OD, 52 mm Width, Open, Without Snap Ring
Mi Item #07410171
MFR #6234C3
Price$4,179.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 170 mm ID, 310 mm OD, 52 mm Width, Open, Without Snap Ring
Mi Item #07410171
MFR #6234C3

Mfr description
6234 C3 DEEP GROOVE RADIAL BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,179.74/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    52 mm
  • Weight
    38.57 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    6234 C3 DEEP GROOVE RADIAL BALL BEARING
  • Harmonization Code
    8482.10.50.56
  • Internal Clearance
    C3
  • Long Description
    The 6234C3BNLS is a radial/deep groove ball bearing with a 170mm bore, straight design, open type, 310mm OD, and 52mm width for industrial use.
  • Manufacturer Catalog Number
    6234C3BNLS
  • Manufacturer Upc Number
    4991893857542
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893857542
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)