Motion
6015 M/C3

SKF
6015 M/C3

Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 20 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #07410180
MFR #6015 M/C3
Price$623.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6015 M/C3

Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 20 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #07410180
MFR #6015 M/C3

Mfr description
6015 M C3 BRG
  • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$623.51/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    20 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ABEC 1
  • Weight
    1.67 lbs

Details

  • Ball Retainer Material
    Brass
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6015 M C3 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6015 M/C3 is a 75 mm bore radial/deep groove ball bearing with 115 mm OD, 20 mm width, straight design, open type.
  • Manufacturer Catalog Number
    6015 M/C3
  • Manufacturer Upc Number
    7316577740557
  • Max Rpm
    12000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Max 480 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9350 lbf
  • Radial Static Load Capacity
    7530 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577740557
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)