Motion
6000DDUNR
Radial/deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Double Sealed, With Snap Ring, CN Internal Clearance
Mi Item #07410182
MFR #6000DDUNR
Price$49.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Double Sealed, With Snap Ring, CN Internal Clearance
Mi Item #07410182
MFR #6000DDUNR

Mfr description
6000DDUNR 6000 SERIES SINGLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.31/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outer Ring Width
    8 mm
  • Outside Diameter  
    26 mm
  • Overall Height
    8 mm
  • Overall Length
    26 mm
  • Overall Width  
    8 mm
  • Weight
    0.017 kg, 0.6 oz

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105044
  • Internal Clearance
    CN
  • Long Description
    The 6000DDUNR is a radial deep groove ball bearing with a 10mm bore and 26mm outside diameter, suitable for general-purpose use.
  • Manufacturer Catalog Number
    6000DDUNR
  • Manufacturer Upc Number
    029176894411
  • Max Rpm
    22000 rpm
  • Maximum Operating RPM
    22000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5050 N, 1135.3 lbf
  • Radial Static Load Capacity
    1970 N, 442.9 lbf
  • Series
    6000
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176894411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)