Motion
6209DDUNR
Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Double Sealed, With Snap Ring
Mi Item #07410186
MFR #6209DDUNR
Price$169.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Double Sealed, With Snap Ring
Mi Item #07410186
MFR #6209DDUNR

Mfr description
6209DDUNR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.72/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outer Ring Width
    19 mm
  • Outside Diameter  
    85 mm
  • Overall Height
    19 mm
  • Overall Length
    85 mm
  • Overall Width  
    19 mm
  • Weight
    0.97 lbs, 0.44 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Long Description
    The 6209DDUNR is a radial deep groove ball bearing with a 45mm bore and 85mm outside diameter, perfect for smooth rotational performance.
  • Manufacturer Catalog Number
    6209DDUNR
  • Manufacturer Upc Number
    029176064432
  • Max Rpm
    5300 rpm
  • Maximum Operating RPM
    5300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    34500.0 N, 7755.9 lbf
  • Radial Static Load Capacity
    20400 N, 4586.1 lbf
  • Series
    6200
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176064432
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)