Motion
6036-M-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 280 mm OD, 46 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #07410190
MFR #6036-M-C3
Price$2,480.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 280 mm OD, 46 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #07410190
MFR #6036-M-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,480.41/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    46 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    6036-M-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6036-M-C3 is a 180 mm bore radial/deep groove ball bearing with 280 mm OD, 46 mm width, straight design, open type.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6036-M-C3
  • Manufacturer Upc Number
    4012801201964
  • Max Rpm
    4050 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    201000 N
  • Radial Static Load Capacity
    199000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801201964

Overview

Mfr description
6036-M-C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text