Motion
6036 M/C3

SKF
6036 M/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 280 mm OD, 46 mm Width, Open, Without Snap Ring
MI ITEM #07410191
MFR #6036 M/C3
Price$2,054.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6036 M/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 280 mm OD, 46 mm Width, Open, Without Snap Ring
MI ITEM #07410191
MFR #6036 M/C3

Mfr description
6036 M C3
  • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,054.86/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2.1 mm
  • Inner Ring Width
    46 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    46 mm
  • Precision Rating
    ABEC 1
  • Weight
    23.76 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6036 M C3
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6036 M/C3 is a 180 mm bore radial/deep groove ball bearing with 280 mm OD, 46 mm width, straight design, open type.
  • Manufacturer Catalog Number
    6036 M/C3
  • Manufacturer Upc Number
    7316577098603
  • Max Rpm
    4800 rpm
  • Operating Temperature Range
    Max 480 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    42700 lbf
  • Radial Static Load Capacity
    44940 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577098603

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)