Motion
61830-C3
Radial/deep Groove Ball Bearing - Straight Bore, 150 mm ID, 190 mm OD, 20 mm Width, Open, Without Snap Ring, C3 (Group 3) Internal Clearance
MI ITEM #07410200
MFR #61830-C3
Price$3,718.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 150 mm ID, 190 mm OD, 20 mm Width, Open, Without Snap Ring, C3 (Group 3) Internal Clearance
MI ITEM #07410200
MFR #61830-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,718.75/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    20 mm
  • Weight
    2.535 lbs, 1.15 kg

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Internal Clearance
    C3 (Group 3)
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    4700 rpm
  • Maximum Operating RPM
    4700 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    54000 N, 12139.7 lbf
  • Radial Static Load Capacity
    60000 N, 13488.5 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    618
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
61830-C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text