Motion
6216M.C3
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #07410201
MFR #6216M.C3
Your Price$793.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #07410201
MFR #6216M.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$793.17/each(List $951.80)

Overview

Mfr description
6216-M-C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Seal Type
    Open
  • Cage Material
    Brass
  • Fillet Radius
    2 mm
  • Manufacturer Catalog Number
    6216M.C3
  • Manufacturer Upc Number
    4012801277693
  • UPC_NO
    4012801277693
  • Description
    6216-M-C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6216M.C3 is an 80 mm bore radial/deep groove ball bearing with 140 mm OD, 26 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text