Overview
Mfr description
3400923C 50'SRL SEALED BLOCK
Specifications
- Length50 ft
- Diameter3/16 in
- End ConnectionsSnap Hook
- Standards MetOSHA 1926.502:OSHA 1910.66:ANSI Z359.1:ANSI A10.32:CSA Z259.2.2 Type II:CE EN360
- Additional Details3-Way Retrieval Winch
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data